B303338PLN - PHGR 2X2-1/4" 3/8"-16 PLN RVS Wide Jaw WDG C Clamp

Eaton B-Line

  • $11.35 (Each)
  • $11.35 (Each)

  • $567.50 (Per 50)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B303338PLN
Manufacturer
Eaton B-Line
Manufacturer's Part Number
B3033-3/8PLN
Description
PHGR 2X2-1/4" 3/8"-16 PLN RVS Wide Jaw WDG C Clamp
Eaton B-Line Series C-Clamp, 2.25" H X 2" L X 1.1250" W, Malleable Iron, 500 LBS Load Cap, 3/8”-16 Thread/Rod Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011704995 / 00781011704995
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.35 (Each)
Standard Packaging
$567.50 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
B303338PLN - Small Image
 
B303338PLN - Large Image
Attachments
 
 
B303338PLN - Specification Sheet
Other Links
 
 
B303338PLN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Malleable Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Size
1-1/4 in
Descriptions
Description
B3033-3/8 PLN UNIVERSAL BEAM CLAMP
Extra Long Description
B-LINE B3033-3/8PLN WIDE JAW TOP FL
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Long Description
Eaton B-Line series C-clamp, 2.25" H x 2" L x 1.1250" W, Malleable iron, 500 Lbs load cap, 3/8”-16 thread/rod size
Product Type
Wide Jaw Top Flange C-Clamp, 3/8"-16, PLN
Special Features
Includes Hardened Cup Point Setscrew and Jam Nut, Rod Size 3/8 In-16 TPI, Load Capacity 610 Lb (Setscrew Up/Down), Weight 54 Lb per 100
Additional Information
Dimensions
2.0000 IN X 1.1250 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton B-Line
Manufacturers Part Number
B3033-3/8PLN
GTIN
00781011704995
UPC
781011704995
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
C-clamp
Packaging
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherOther IT and Datacom - Other InfrastructuresDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & F
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat