B281SQZN - BLTD 6X6, 3-1/2 SQ SPRT ZN PLT DBL Post Base

Eaton

  • $37.26 (Each)
  • $37.26 (Each)

  • $186.31 (Per 5)

  • $3,726.21 (Per 100)
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
B281SQZN
Manufacturer
Eaton
Manufacturer's Part Number
B281SQ ZN
Description
BLTD 6X6, 3-1/2 SQ SPRT ZN PLT DBL Post Base
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 In Length, 6 In Width, 3-1/2 In Height, 3/4 In Hole Size, 4 Holes, 400 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011571733 / 00781011571733
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.26 (Each)
Carton
$37.26 (Each)
Standard Packaging
$186.31 (Per 5)
Resources
Images
 
 
B281SQZN - Small Image
 
B281SQZN - Large Image
 
B281SQZN - Large Image
Attachments
 
 
B281SQZN - Specification Sheet
Other Links
 
 
B281SQZN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
6 in;152.4 mm
Width
6 in;152.4 mm
Height
3-1/2 in;88.9 mm
Size
6 In Length X 6 In Width X 3-1/2 In Height
Descriptions
Product Type
Post Base
Long Description
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 in Length, 6 in Width, 3-1/2 in Height, 3/4 in Hole Size, 4 Holes, 400 lb
Short Description
Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, Side by Side Channel for 2-B22
Description
BLTD 6X6,3-1/2 SQ SPRT ZN PLT DBL POST BASE
extra long description
B-LINE B281SQZN POST BASE 1 5/8" X
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Special Features
Weight 400 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Hole Size
3/4 in;19 mm
Number of Holes
4
for use with
B22-A, B, C
package quantity
1 CT;5 PK
Made in USA
yes
dimensions
6.0000 IN X 6.0000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
B281SQ ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011571733
UPC
781011571733
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Post base
Packaging
Weight
400 lb;181.4 kg
Weight per each
4
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B281SQZN.
Jump To:

Similar Items

Similar items are close alternatives to B281SQZN, though they may not be 100% alike.

Square Post Base, Steel, Silver Galvanized/Electro-Galvanized, Silver, 6 In (Bas...
  • Our Part #: AP235SQEG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AP 235SQ EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($153.78) ·
AP235SQEG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$153.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat