B248ZN - BLTF 4H, 45D ZN PLT Open Angle

Eaton

  • $15.05 (Each)
  • $15.05 (Each)

  • $376.23 (Per 25)

  • $1,504.93 (Per 100)
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
B248ZN
Manufacturer
Eaton
Manufacturer's Part Number
B248ZN
Description
BLTF 4H, 45D ZN PLT Open Angle
Four Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 In Length, 3-11/16 In Width, 1/4 In Thickness, 45 ° Angle, 4 Holes, 77 LB
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011524630 / 00781011524630
Weight per unit
0.0296 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.05 (Each)
Carton
$15.05 (Each)
Standard Packaging
$376.23 (Per 25)
Resources
Images
 
 
B248ZN - Small Image
 
B248ZN - Large Image
 
B248ZN - Large Image
Attachments
 
 
B248ZN - Specification Sheet
Other Links
 
 
B248ZN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3-1/2 in;88.9 mm
Width
3-11/16 in;93.6 mm
Thickness
1/4 in
Size
3-1/2 In X 3-11/16 In
Descriptions
Product Type
Four Hole Open Angle
Long Description
Four Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 in Length, 3-11/16 in Width, 1/4 in Thickness, 45 ° Angle, 4 Holes, 77 lb
Short Description
Four Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated
extra long description
B-LINE B248ZN FOUR HOLE O AGL, 45 D
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
similar brands
Unistrut
Description
BLTF 4H,45D ZN PLT OPEN ANGLE
Special Features
Thickness 1/4 In, Weight 77 Lb per 100
Also Known As...
Strut channel
Strut
Additional Information
angle
45 °
Number of Holes
4
package quantity
1 CT;25 PK
Made in USA
yes
dimensions
6.0300 IN X 1.6200 IN X 2.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B248ZN
sub brand
Bolted Framing
GTIN
00781011524630
UPC
781011524630
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
OPEN ANGLE
Packaging
Weight
77 lb;34.9 kg
Weight per each
0.0296
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Strut Fittings
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat