B22SHA120SS4 - BLTD 3-1/4X1-5/8X120 12GA SS4 BK2BK SLTD, 2" CNTR

Eaton

  • $552.92 (Per 10 Feet)
  • $55.29 (Per Foot)

  • $552.92 (Per 10 Feet)

  • $5,529.22 (Per 100 Feet)

In-Stock: 0 available locally (Sulphur Springs, TX) (change location)

QTY:
Feet
Quick Specs
Catalog Number
B22SHA120SS4
Manufacturer
Eaton
Manufacturer's Part Number
B22SHA-120SS4
Description
BLTD 3-1/4X1-5/8X120 12GA SS4 BK2BK SLTD, 2" CNTR
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 304, Sha, 12 Gauge
Slang Terms
Strut channel, Strut
Categories
Channel, Strut & Fittings - Channel & Strut
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
781011841539 / 00781011841539
Weight per unit
0.0185 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$55.29 (Per Foot)
Carton
$552.92 (Per 10 Feet)
Stock Availability
Sulphur Springs
0 Feet (Find nearest stock)
Tyler
0 Feet
All Stores
310 Feet
Resources
Images
 
 
B22SHA120SS4 - Small Image
 
B22SHA120SS4 - Large Image
Attachments
 
 
B22SHA120SS4 - Specification Sheet
Other Links
 
 
B22SHA120SS4 - Other
Material, Color, and Finish
material composition
304 Stainless Steel
material standard
ASTM A240
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Depth
3-1/4 In
Width
1-5/8 in
Length
10 ft
Descriptions
similar brands
Unistrut
Product Type
CHNL, 1 5/8" X 1 5/8", B to B, 9/16" X 7/8" Slots, 12 Ga,
extra long description
B-LINE B22SHA-120SS4 CHNL, 1 5/8" X
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Description
BLTD 3-1/4X1-5/8X120 12GA SS4 BK2BK SLTD, 2" CNTR
Special Features
2 In Center Spacing
Long Description
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Stainless steel type 304, SHA, 12 Gauge
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
slot size
1-1/8 In Length X 9/16 In Width
Manufacturer Information
Manufacturers Part Number
B22SHA-120SS4
Brand
Eaton
GTIN
00781011841539
UPC
781011841539
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
minimum qty
10
Packaging
Weight
3.64 Lb/Ft
Weight per foot
0.0185
Carton
10
Uses, Certifications, and Standards
standard
Not Applicable
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyWater and Wastewater Systems - Water and Wastewater Sy
Total availability: 310 Feet

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.