B22SHA120GLV - BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLTD, 2" CNTR

Eaton

  • $142.09 (Per 10 Feet)
  • $14.21 (Per Foot)

  • $142.09 (Per 10 Feet)

  • $1,420.90 (Per 100 Feet)

In-Stock: 60 available locally (Andrews, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22SHA120GLV
Manufacturer
Eaton
Manufacturer's Part Number
B22SHA-120GLV
Description
BLTD 3-1/4X1-5/8X120 12GA GLV BK2BK SLTD, 2" CNTR
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, Sha, 12 Gauge
Slang Terms
Strut channel
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011034450 / 00781011034450
Weight per unit
3.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$14.21 (Per Foot)
Carton
$142.09 (Per 10 Feet)
Stock Availability
Andrews
60 Feet (Check another store)
Odessa
2,140 Feet
All Stores
24,110 Feet
Resources
Images
 
 
B22SHA120GLV - Small Image
 
B22SHA120GLV - Large Image
Attachments
 
 
B22SHA120GLV - Specification Sheet
Other Links
 
 
B22SHA120GLV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pre-Galvanized
Material Composition
Cold Formed Low Carbon Steel
Material Standard
ASTM A653
Dimensions and Weight
Depth
3-1/4 In
Length
10 ft
Width
1-5/8 in
Descriptions
Description
BLTD 1-5/8X3-1/4X120 12GA GLV BK2BK SLTD, 2" CNTR
Extra Long Description
BLN B22SHA-120GLV CHNL, 1 5/8" X 1
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Long Description
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SHA, 12 Gauge
Product Type
CHNL, 1 5/8" X 1 5/8", B to B, 9/16" X 7/8" Slots, 12 Ga
Similar Brands
Unistrut
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Additional Information
Dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
Gauge
12
Slot Size
1-1/8 In Length X 9/16 In Width
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22SHA-120GLV
GTIN
00781011034450
UPC
781011034450
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
Minimum Qty
10
Packaging
Weight
3.64 Lb/Ft
Weight per foot
3.64
Carton
10
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherUtilityDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherDatacen
Standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,110 Feet

Location search:
These alternate items can be purchased instead of B22SHA120GLV.
Jump To:

Similar Items

Similar items are close alternatives to B22SHA120GLV, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat