B22AGALV20 - BLTD 1-5/8X3-1/4X240 12GA Galv BK2BK SLD CHNL

Eaton

  • $11.95 (Per Foot)
  • $11.95 (Per Foot)

  • $1,194.76 (Per 100 Feet)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B22AGALV20
Manufacturer
Eaton
Manufacturer's Part Number
B22A-240GLV
Description
BLTD 1-5/8X3-1/4X240 12GA Galv BK2BK SLD CHNL
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 240" L X 1.62" W, Steel, Pre-Galv, 12 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011217358 / 00781011217358
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$11.95 (Per Foot)
Carton
$11.95 (Per Foot)
Resources
Images
 
 
B22AGALV20 - Small Image
 
B22AGALV20 - Large Image
Attachments
 
 
B22AGALV20 - Specification Sheet
Other Links
 
 
B22AGALV20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A653 SS
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Width
1-5/8 in
Length
20 ft
Depth
3-1/4 In
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", Back to Back, 12 Ga, 240", GLV
extra long description
B-LINE B22A-240GLV CHNL, 1 5/8" X 1
Features
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Description
BLTD 1-5/8X3-1/4X240 12GA GALV BK2BK SLD CHNL
similar brands
Unistrut
Long Description
Eaton B-Line series strut back-to-back welded channel, 1.62" H x 240" L x 1.62" W, Steel, Pre-galv, 12 Gauge
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
dimensions
12.0000 IN X 1.6250 IN X 3.2500 IN
Grade
33
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B22A-240GLV
GTIN
00781011217358
UPC
781011217358
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut back-to-back welded channel
Availability
Status
Inactive
Packaging
Weight
3.82 Lb/Ft
Weight per foot
3.8
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyRe
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat