B2020ZN - BLTD 6" Zinc Plate Rigid Pipe Clamp

Eaton

  • $8.95 (Each)
  • $8.95 (Each)

  • $894.94 (Per 100)
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
B2020ZN
Manufacturer
Eaton
Manufacturer's Part Number
B2020 ZN
Description
BLTD 6" Zinc Plate Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 11 In Thickness, 6 In Size, 1000 LB (Design Load 1);250 LB (Design Load 2);200 LB (Design Load 2) Capacity, 100 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011611330 / 00781011611330
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.95 (Each)
Carton
$8.95 (Each)
Resources
Images
 
 
B2020ZN - Small Image
 
B2020ZN - Large Image
 
B2020ZN - Large Image
Specifications Sheets
 
 
B2020ZN - Specification Sheet
Attachments
 
 
B2020ZN - Specification Sheet
Other Links
 
 
B2020ZN - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
11 in;3 mm
Size
6 in;150 mm
Descriptions
extra long description
B-LINE B2020ZN 6" PIPE/CONDUIT CLAM
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 11 in Thickness, 6 in Size, 1000 lb (Design Load 1);250 lb (Design Load 2);200 lb (Design Load 2) Capacity, 100 lb
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 6 in;150 mm
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Description
BLTD 6" ZINC PLATE RIGID PIPE CLAMP
Construction
TWO PIECE
Additional Information
for use with
Pipe Conduit
package quantity
1 CT;20 PK
Made in USA
yes
dimensions
9.8750 IN X 1.2500 IN X 0.1200 IN
Manufacturer Information
Manufacturers Part Number
B2020 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011611330
UPC
781011611330
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight
100 lb;45.4 kg
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Capacity
1000 lb, 4.45 kN (Design Load 1);250 lb, 1.11 kN (Design Load 2);200 lb, 0.89 kN (Design Load 2)
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2020ZN.
Jump To:

Similar Items

Similar items are close alternatives to B2020ZN, though they may not be 100% alike.

Strap, 11 Gauge, Size 6 Inch, Outer Diameter Size 6.625 Inches, Electro-Galvaniz...
  • Our Part #: 7026EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 702 6EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($937.41) ·
7026EG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat