B2017AL4RGD - BLTD 4" Alu Rigid Pipe Clamp

Eaton

  • $28.06 (Each)
  • $28.06 (Each)

  • $2,806.46 (Per 100)

In-Stock: 0 available locally (Avondale, AZ) (change location)
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
B2017AL4RGD
Manufacturer
Eaton
Manufacturer's Part Number
B2017AL4RGD
Description
BLTD 4" Alu Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1015" H X 6.7030" L X 1.25" W, Aluminum, 1000 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601843 / 00781011601843
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.06 (Each)
Carton
$28.06 (Each)
Stock Availability
Avondale
0 (Find nearest stock)
Phoenix
0
All Stores
56
Resources
Images
 
 
B2017AL4RGD - Small Image
 
B2017AL4RGD - Large Image
Attachments
 
 
B2017AL4RGD - Specification Sheet
Other Links
 
 
B2017AL4RGD - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
4 in
Descriptions
Description
BLTD 4" ALU RIGID PIPE CLAMP
Product Type
4"-Rigid Conduit Clamp, 4", Alm
extra long description
B-LINE B2017AL 4"-RIGID CONDUIT CLA
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.1015" H x 6.7030" L x 1.25" W, Aluminum, 1000 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
6.7030 IN X 1.2500 IN X 0.1015 IN
Manufacturer Information
Manufacturers Part Number
B2017AL4RGD
Brand
Eaton
GTIN
00781011601843
UPC
781011601843
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 56

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
55 View Store

A-L

Location Stock Available
Bryan
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of B2017AL4RGD.
Jump To:

Cross Referenced

These items are similar to B2017AL4RGD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2017AL Eaton B-Line 00781011601843
C-105AL-4 Thomas & Betts 00785991759525

* All prices subject to change.

Begin Live Chat