B2015PAHDG - BLTD 3" HDG Pa Rigid Pipe Clamp

Eaton

  • $9.71 (Each)
  • $9.71 (Each)

  • $971.24 (Per 100)
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
B2015PAHDG
Manufacturer
Eaton
Manufacturer's Part Number
B2015PAHDG
Description
BLTD 3" HDG Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0966" H X 5.8430" L X 1.25" W, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610913 / 00781011610913
Weight per unit
0.4534 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.71 (Each)
Carton
$9.71 (Each)
Resources
Images
 
 
B2015PAHDG - Small Image
 
B2015PAHDG - Large Image
Attachments
 
 
B2015PAHDG - Specification Sheet
Other Links
 
 
B2015PAHDG - Other
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
12 Gauge Low Carbon Steel
Material, Color, and Finish
Finish
Hot-Dipped Galvanized
Dimensions and Weight
Size
3 in
Descriptions
extra long description
B-LINE B2015PAHDG 3" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 3" HDG PA RIGID PIPE CLAMP
Product Type
3" Pipe/Conduit Clamp, Rigid, 3", Pre-Asm, HD GLVD
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0966" H x 5.8430" L x 1.25" W, Steel
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
5.8430 IN X 1.2500 IN X 0.0966 IN
Manufacturer Information
Manufacturers Part Number
B2015PAHDG
Brand
Eaton
GTIN
00781011610913
UPC
781011610913
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.4534
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2015PAHDG.
Jump To:

Similar Items

Similar items are close alternatives to B2015PAHDG, though they may not be 100% alike.

Strap, 12 Gauge, Size 3 Inch, Outer Diameter Size 3.500 Inches, Hot-Dip Galvaniz...
  • Our Part #: 7023HDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 702 3 HDG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($779.40) ·
7023HDG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat