B2014PAAL212RGD - BLTD 2-1/2" Alu Pa Rigid Pipe Clamp

Eaton

  • $11.85 (Each)
  • $11.85 (Each)

  • $592.35 (Per 50)

  • $1,184.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B2014PAAL212RGD
Manufacturer
Eaton
Manufacturer's Part Number
B2014PAAL
Description
BLTD 2-1/2" Alu Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 5.0390" L X 1.25" W, Aluminum
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011610784 / 00781011610784
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.85 (Each)
Carton
$11.85 (Each)
Standard Packaging
$592.35 (Per 50)
Resources
Attachments
 
 
B2014PAAL212RGD - Specification Sheet
Other Links
 
 
B2014PAAL212RGD - Other
Images
 
 
B2014PAAL212RGD - Small Image
 
B2014PAAL212RGD - Large Image
Material, Color, and Finish
Finish
Aluminum
Descriptions
Product Type
2 1/2" Pipe/Conduit Clamp, Rigid, 2 1/2", Pre-Asm, Alm
extra long description
B-LINE B2014PAAL 2 1/2" PIPE/CONDUI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTD 2-1/2" ALU PA RIGID PIPE CLAMP
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1015" H x 5.0390" L x 1.25" W, Aluminum
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
5.0390 IN X 1.2500 IN X 0.1015 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2014PAAL
GTIN
00781011610784
UPC
781011610784
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Availability
Status
Inactive
Packaging
Weight per each
0.13
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
You must have an account to view stock levels
These alternate items can be purchased instead of B2014PAAL212RGD.
Jump To:

Similar Items

Similar items are close alternatives to B2014PAAL212RGD, though they may not be 100% alike.

Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1015" H X 5.0390" L X 1.25" W...
  • Our Part #: B2014AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2014 AL2 1/2 RGD
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.79)
B2014AL - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.79

Each

QTY:
Each
Add

* All prices subject to change.