B2013PASS4 - BLTD 2" SS4 Pa Rigid Pipe Clamp

Eaton

  • $48.59 (Each)
  • $48.59 (Each)

  • $4,859.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B2013PASS4
Manufacturer
Eaton
Manufacturer's Part Number
B2013PASS4
Description
BLTD 2" SS4 Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1040" H X 4.3940" L X 1.25" W, Steel, 800 LBS Load Cap
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011025977 / 00781011025977
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.59 (Each)
Carton
$48.59 (Each)
Resources
Images
 
 
B2013PASS4 - Small Image
 
B2013PASS4 - Large Image
Attachments
 
 
B2013PASS4 - Specification Sheet
Other Links
 
 
B2013PASS4 - Other
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
2 in
Descriptions
Description
BLTD 2" SS4 PA RIGID PIPE CLAMP
Product Type
2" Pipe/Conduit Clamp, Rigid, 2", Pre-Asm, SSL 304
extra long description
B-LINE B2013PASS4 2" PIPE/CONDUIT C
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.1040" H x 4.3940" L x 1.25" W, Steel, 800 Lbs load cap
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
4.3940 IN X 1.2500 IN X 0.1040 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2013PASS4
GTIN
00781011025977
UPC
781011025977
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
You must have an account to view stock levels
These alternate items can be purchased instead of B2013PASS4.
Jump To:

Similar Items

Similar items are close alternatives to B2013PASS4, though they may not be 100% alike.

2" SS Conduit Strap
  • Our Part #: C11022304SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Haydon Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.34)
C11022304SS - Haydon Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.34

Each

QTY:
Each
Add
Strap, 12 Gauge, Size 2 Inch, Outer Diameter Size 2.375 Inches, Stainless Steel,...
  • Our Part #: 7022SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 702 2 SS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,408.60)
7022SS - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B2013PASS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2013PA SS4 Eaton B-Line 00781011025977
B2013PASS4 Eaton B-Line 00078101102596
RIGD0200S4 nVent-Thermal Management 00782856348078

* All prices subject to change.