B2012AL - BLTF 1-1/2" Alu Rigid Pipe Clamp

Eaton

  • $8.25 (Each)
  • $8.25 (Each)

  • $825.27 (Per 100)
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
B2012AL
Manufacturer
Eaton
Manufacturer's Part Number
B2012AL
Description
BLTF 1-1/2" Alu Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1015" H X 3.78" L X 1.25" W, Aluminum, 800 LBS Load Cap
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601348 / 00781011601348
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.25 (Each)
Carton
$8.25 (Each)
Resources
Images
 
 
B2012AL - Small Image
 
B2012AL - Large Image
Attachments
 
 
B2012AL - Specification Sheet
Other Links
 
 
B2012AL - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2"-Rigid Conduit Clamp, 1 1/2", Alm
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.1015" H x 3.78" L x 1.25" W, Aluminum, 800 Lbs load cap
extra long description
B-LINE B2012AL 1 1/2"-RIGID CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Description
BLTF 1-1/2" ALU RIGID PIPE CLAMP
Additional Information
dimensions
3.7800 IN X 1.2500 IN X 0.1015 IN
Manufacturer Information
Manufacturers Part Number
B2012AL
Brand
Eaton
GTIN
00781011601348
UPC
781011601348
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2012AL.
Jump To:

Similar Items

Similar items are close alternatives to B2012AL, though they may not be 100% alike.

Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1015" H X 3.78"...
  • Our Part #: B2012PAAL112RGD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2012PAAL112RGD
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.37) ·
B2012PAAL112RGD - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to B2012AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2012AL Eaton B-Line 00781011601348
C105AL112 Thomas & Betts 00785991759372

* All prices subject to change.

Begin Live Chat