B2010AL - BLTF 1" Alu Rigid Pipe Clamp

Eaton

  • $7.18 (Each)
  • $7.18 (Each)

  • $717.88 (Per 100)
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
B2010AL
Manufacturer
Eaton
Manufacturer's Part Number
B2010 AL 1 RGD
Description
BLTF 1" Alu Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0810" H X 2.9510" L X 1.25" W, Aluminum
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011601140 / 00781011601140
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.18 (Each)
Carton
$7.18 (Each)
Resources
Images
 
 
B2010AL - Small Image
 
B2010AL - Large Image
Attachments
 
 
B2010AL - Specification Sheet
Other Links
 
 
B2010AL - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Size
1 in
Descriptions
extra long description
B-LINE B2010AL 1"-RIGID CONDUIT CLA
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Product Type
1"-Rigid Conduit Clamp, 1", Alm
Description
BLTF 1" ALU RIGID PIPE CLAMP
Long Description
Eaton B-Line series O.D. pipe and conduit clamp, 0.0810" H x 2.9510" L x 1.25" W, Aluminum
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
2.9510 IN X 1.2500 IN X 0.0810 IN
Manufacturer Information
Manufacturers Part Number
B2010 AL 1 RGD
Brand
Eaton
GTIN
00781011601140
UPC
781011601140
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
O.D. pipe and conduit clamp
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
Mounting
CHANNEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2010AL.
Jump To:

Cross Referenced

These items are similar to B2010AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2010AL Eaton B-Line 00781011601140
C-105AL-1 Thomas & Betts 00785991759310

* All prices subject to change.

Begin Live Chat