B2009PASS6 - BLTF 3/4" Pa SS6 Rigid Pipe Clamp

Eaton

  • $25.28 (Each)
  • $25.28 (Each)

  • $2,528.00 (Per 100)
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
B2009PASS6
Manufacturer
Eaton
Manufacturer's Part Number
B2009PASS6
Description
BLTF 3/4" Pa SS6 Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0740" H X 2.6080" L X 1.25" W, Steel, Stainless Steel Type 316
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782051144390 / 00782051144390
Weight per unit
0.0015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.28 (Each)
Resources
Images
 
 
B2009PASS6 - Small Image
 
B2009PASS6 - Large Image
Attachments
 
 
B2009PASS6 - Specification Sheet
Other Links
 
 
B2009PASS6 - Other
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
316 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 316
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4" Pipe/Conduit Clamp, Rigid, 3/4", Pre-Asm, SSL
extra long description
B-LINE B2009PASS6 3/4" PIPE/CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 3/4" PA SS6 RIGID PIPE CLAMP
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0740" H x 2.6080" L x 1.25" W, Steel, Stainless steel type 316
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
2.6080 IN X 1.2500 IN X 0.0740 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2009PASS6
GTIN
00782051144390
UPC
782051144390
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.0015
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat