B2009PAAL34RGD - BLTF 3/4" Pa Alu Rigid Pipe Clamp

Eaton

  • $6.98 (Each)
  • $6.98 (Each)

  • $698.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B2009PAAL34RGD
Manufacturer
Eaton
Manufacturer's Part Number
B2009PAAL34RGD
Description
BLTF 3/4" Pa Alu Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 3/4 In Size, 0.06 LB/Ea
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011610272 / 00781011610272
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.98 (Each)
Carton
$6.98 (Each)
Standard Packaging
$698.10 (Per 100)
Resources
Images
 
 
B2009PAAL34RGD - Small Image
 
B2009PAAL34RGD - Large Image
 
B2009PAAL34RGD - Large Image
Attachments
 
 
B2009PAAL34RGD - Specification Sheet
Other Links
 
 
B2009PAAL34RGD - Other
Features
Material
Aluminum
Material, Color, and Finish
Finish
PVC Coated
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 3/4 in Size, 0.06 lb/EA
Short Description
Pre-Assembled Pipe Clamp, Aluminum, PVC Coated, 3/4 in
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
extra long description
B-LINE B2009PAAL 3/4" PIPE/CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 3/4" PA ALU RIGID PIPE CLAMP
Construction
TWO PIECE
Additional Information
for use with
Pipe Conduit
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.6080 IN X 1.2500 IN X 0.0810 IN
Manufacturer Information
Manufacturers Part Number
B2009PAAL34RGD
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011610272
UPC
781011610272
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Availability
Status
Inactive
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
You must have an account to view stock levels
These alternate items can be purchased instead of B2009PAAL34RGD.
Jump To:

Similar Items

Similar items are close alternatives to B2009PAAL34RGD, though they may not be 100% alike.

Strut Strap, Aluminum, Gold Galvanized, Gold, 14 Ga Thickness, 3/4 In Size, 750 ...
  • Our Part #: 70234AL
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 702 3/4 AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($759.99) ·
70234AL - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.60

Each

QTY:
Each
Add
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0810" H X 2.6080" L X 1.25" W...
  • Our Part #: B2009AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2009AL
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.61) ·
B2009AL - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.61

Each

QTY:
Each
Add

* All prices subject to change.