B2008PASS4 - BLTF 1/2" Pa SS4 Rigid Pipe Clamp

Eaton

  • $10.48 (Each)
  • $10.48 (Each)

  • $1,047.98 (Per 100)
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
B2008PASS4
Manufacturer
Eaton
Manufacturer's Part Number
B2008PASS4
Description
BLTF 1/2" Pa SS4 Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0590" H X 2.3960" L X 1.25" W, Steel, Stainless Steel Type 304
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011871864 / 00781011871864
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.48 (Each)
Carton
$10.48 (Each)
Resources
Images
 
 
B2008PASS4 - Small Image
 
B2008PASS4 - Large Image
Attachments
 
 
B2008PASS4 - Specification Sheet
Other Links
 
 
B2008PASS4 - Other
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
304 Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL TYPE 304
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2" Pipe/Conduit Clamp, Rigid, 1/2", Pre-Asm, SSL
extra long description
B-LINE B2008PASS4 1/2" PIPE/CONDUIT
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 1/2" PA SS4 RIGID PIPE CLAMP
Long Description
Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0590" H x 2.3960" L x 1.25" W, Steel, Stainless steel type 304
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut
Construction
TWO PIECE
Additional Information
dimensions
2.3960 IN X 1.2500 IN X 0.0590 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2008PASS4
GTIN
00781011871864
UPC
781011871864
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled O.D. pipe and conduit clamp
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2008PASS4.
Jump To:

Cross Referenced

These items are similar to B2008PASS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2008PA SS4 Eaton B-Line 00781011871864
B2008PASS4 Eaton B-Line 00078101187180
RIGD0050S4 nVent-Thermal Management 00782856351641

* All prices subject to change.

Begin Live Chat