B2005PAZN - BLTF 1 1/4" - 1 1/2" Pa Pipe Clamp

Eaton

  • $2.47 (Each)
  • $2.47 (Each)

  • $123.61 (Per 50)

  • $247.22 (Per 100)
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
B2005PAZN
Manufacturer
Eaton
Manufacturer's Part Number
B2005PAZN
Description
BLTF 1 1/4" - 1 1/2" Pa Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1-1/2 In Size, 0.56 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011608545 / 00781011608545
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.47 (Each)
Carton
$2.47 (Each)
Standard Packaging
$123.61 (Per 50)
Resources
Images
 
 
B2005PAZN - Small Image
 
B2005PAZN - Large Image
 
B2005PAZN - Large Image
Attachments
 
 
B2005PAZN - Specification Sheet
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/2 in
Descriptions
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 1-1/2 in, Thinwall
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 1-1/2 in Size, 0.56 lb/EA
Construction
TWO PIECE
extra long description
B-LINE B2005PAZN 1 1/2" PIPE/CONDUI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 1 1/4" - 1 1/2" PA PIPE CLAMP
Additional Information
for use with
Pipe Conduit
package quantity
1 CT;50 Pk
Made in USA
yes
dimensions
3.5730 IN X 1.2500 IN X 0.0994 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B2005PAZN
sub brand
Bolted Framing
GTIN
00781011608545
UPC
781011608545
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Pre-assembled thinwall conduit clamp
Packaging
Weight
0.56 lb/EA
Weight per each
0.56
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B2005PAZN.
Jump To:

Similar Items

Similar items are close alternatives to B2005PAZN, though they may not be 100% alike.

Eaton B-Line Series Multi-Grip/Offset Pipe Clamp, 0.0966" H X 3.3750" L X 1.25" ...
  • Our Part #: B2212PAZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2212PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 50 ($130.28) ·
B2212PAZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat