B1556S - SPRG 3-1/2" CNDT Strut Clamp

Eaton

  • $35.89 (Each)
  • $35.89 (Each)

  • $3,588.59 (Per 100)
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
B1556S
Manufacturer
Eaton
Manufacturer's Part Number
B1556S
Description
SPRG 3-1/2" CNDT Strut Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.333LBS, Conduit Size Emt: 3.5", Rigid: 3.5", Conduit Strut Clamps, 3.750" Min, 4" Max Cable Diameter, 400 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011632113 / 00781011632113
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.89 (Each)
Carton
$35.89 (Each)
Resources
Images
 
 
B1556S - Large Image
 
B1556S - Small Image
Attachments
 
 
B1556S - Specification Sheet
Other Links
 
 
B1556S - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
3-1/2 In (Rigid/EMT)
Descriptions
Product Type
Conduit Strut Clamp, 3 1/2" Emt, 3 1/2" Rigid, W/ Saddle
extra long description
B-LINE B1556S CONDUIT STRUT CLAMP,
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Description
SPRG 3-1/2" CNDT STRUT CLAMP
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.333lbs, Conduit size EMT: 3.5", Rigid: 3.5", Conduit strut clamps, 3.750" Min, 4" Max cable diameter, 400 lbs load capacity, Pre-galvanized
Special Features
Cable Range 3.750 To 4.000 In OD, Static Load Capacity 400 Lb
Construction
ONE PIECE
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B1556S
GTIN
00781011632113
UPC
781011632113
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Strut Clamp
Packaging
Weight per each
0.333
Carton
1
Uses, Certifications, and Standards
Mounting
CHANNEL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B1556S.
Jump To:

Cross Referenced

These items are similar to B1556S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B-1556S Eaton B-Line 00078101163214
B1556S Eaton B-Line 00781011632113
SCH64B nVent-Thermal Management 00782856252641
CH118-425EG Thomas & Betts 00786210621289
SCH64B ERICO 78285625264
PSCH64B Panduit 00074983641222
CH118425EG Thomas & Betts 78621062128
CPC350 Thomas & Betts 00616013107140

* All prices subject to change.

Begin Live Chat