B1506S - SPRG 3/8" Pipe Clamp

Eaton

  • $3.56 (Each)
  • $3.56 (Each)

  • $355.66 (Per 100)
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
B1506S
Manufacturer
Eaton
Manufacturer's Part Number
B1506S
Description
SPRG 3/8" Pipe Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.066LBS, Conduit Size Emt: 0.38", Conduit Strut Clamps, .400" Min, 0.63" Max Cable Diameter, 200 LBS Load Capacity, Pre-Galvanized
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
782051444957 / 00782051444957
Weight per unit
0.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.56 (Each)
Carton
$3.56 (Each)
Standard Packaging
$355.66 (Per 100)
Resources
Images
 
 
B1506S - Small Image
 
B1506S - Large Image
Attachments
 
 
B1506S - Specification Sheet
Other Links
 
 
B1506S - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
N/A
Dimensions and Weight
Size
3/8 In (EMT)
Descriptions
extra long description
B-LINE B1506S ONE PC PIPE CLAMP 3/
Features
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel
Description
SPRG 3/8" PIPE CLAMP
Long Description
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.066lbs, Conduit size EMT: 0.38", Conduit strut clamps, .400" Min, 0.63" Max cable diameter, 200 lbs load capacity, Pre-galvanized
Special Features
Cable Range 0.400 To 0.630 In OD, Static Load Capacity 200 Lb
Product Type
One PC Pipe Clamp 3/8" Emt & MC/Ac CBL W/SHLD
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B1506S
GTIN
00782051444957
UPC
782051444957
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Strut Clamp
Packaging
Weight per each
0.066
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B1506S.
Jump To:

Similar Items

Similar items are close alternatives to B1506S, though they may not be 100% alike.

SCH2 Single Piece Strut Clamp For Cable/Conduit, 0.1"0.63" Od
  • Our Part #: SCH6B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SCH6B
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SCH6B - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to B1506S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B-1506S Eaton B-Line 00078205144492
B1506S Eaton B-Line 00782051444957
SCH6B nVent-Thermal Management 00782856255062
PSCH6B Panduit 00074983641123
CH118-055EG Thomas & Betts 00786210717678

* All prices subject to change.

Begin Live Chat