B140GRN - 3-Hole Flat Corner

Eaton

  • $58.40 (Each)
  • $58.40 (Each)

  • $5,839.61 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
B140GRN
Manufacturer
Eaton
Manufacturer's Part Number
B140GRN
Description
3-Hole Flat Corner
Eaton B-Line Series Corner Plate, 3.5" H X 3.5" L X 1.62" W, Steel, Dura Green, 1/4" Gauge, Flat Three Hole Corner Plate
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011504328 / 00781011504328
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.40 (Each)
Carton
$58.40 (Each)
Resources
Images
 
 
B140GRN - Small Image
 
B140GRN - Large Image
Attachments
 
 
B140GRN - Specification Sheet
Other Links
 
 
B140GRN - Other
Features
Material
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
DURA GREEN
Color
Green
Dimensions and Weight
Size
3-1/2 In Width X 3-1/2 In Height
Descriptions
Product Type
Three Hole Corner PLT, GR
extra long description
B-LINE B140GRN THREE HOLE CORNER PL
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
3-HOLE FLAT CORNER
Long Description
Eaton B-Line series corner plate, 3.5" H x 3.5" L x 1.62" W, Steel, DURA GREEN, 1/4" Gauge, Flat three hole corner plate
Special Features
Weight 56 Lb per 100
Additional Information
dimensions
3.5000 IN X 1.6200 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B140GRN
GTIN
00781011504328
UPC
781011504328
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Corner plate
Packaging
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherDatacenters - IT Space: Enterprise / Server Ro
standard
Not Applicable
You must have an account to view stock levels
There were no add-on items found for B140GRN.

* All prices subject to change.