B105GRN - BLTD 3-1/2" 3H GRN B22 Offset Z-SPRT

Eaton

  • $33.57 (Each)
  • $33.57 (Each)

  • $3,356.97 (Per 100)
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
B105GRN
Manufacturer
Eaton
Manufacturer's Part Number
B105GRN
Description
BLTD 3-1/2" 3H GRN B22 Offset Z-SPRT
Eaton B-Line Series Offset Fitting, 1.62" H X 3.5" L X 1.62" W, Steel, Dura Green, 1/4" Gauge, Fits Channel Type B22
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011500528 / 00781011500528
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.57 (Each)
Carton
$33.57 (Each)
Resources
Images
 
 
B105GRN - Small Image
 
B105GRN - Large Image
Attachments
 
 
B105GRN - Specification Sheet
Other Links
 
 
B105GRN - Other
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
Hot Rolled, Pickled and Oiled Plate or Strip Steel
Material, Color, and Finish
Finish
DURA GREEN
Color
DURA GREEN
Dimensions and Weight
Size
3-1/2 In Length
Descriptions
Product Type
Three Hole Z-SPT B22 CHNL, GR
extra long description
B-LINE B105GRN THREE HOLE Z-SPT B2
Features
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Description
BLTD 3-1/2" 3H GRN B22 OFFSET Z-SPRT
Long Description
Eaton B-Line series offset fitting, 1.62" H x 3.5" L x 1.62" W, Steel, DURA GREEN, 1/4" Gauge, Fits channel type B22
Special Features
Thickness 1/4 In, Offset Size 1-5/8 In, Weight 51 Lb per 100
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
dimensions
3.5000 IN X 1.6200 IN X 1.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B105GRN
GTIN
00781011500528
UPC
781011500528
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Offset fitting
Packaging
Weight per each
0.51
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility - OtherOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetWater and Wastewater Systems - Water
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat