AW1616P - Encl 13X13 PNTD BK PNL For 16X16 Encl

Eaton

  • $51.12 (Each)
  • $51.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AW1616P
Manufacturer
Eaton
Manufacturer's Part Number
ECL03D2A3A
Description
Encl 13X13 PNTD BK PNL For 16X16 Encl
Eaton B-Line Series Premier Series Accessories, Nema 1, White Powder Coated, Used For Installation In Type 1 Medium Enclosures, Steel, Nema Flat Panel, 12 Gauge
Slang Terms

Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051703863 / 00782051703863
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.12 (Each)
Resources
Images
 
 
AW1616P - Small Image
 
AW1616P - Large Image
Attachments
 
 
AW1616P - Specification Sheet
Other Links
 
 
AW1616P - Other
Features
Material
Steel
Dimensions and Weight
Size
13.00 In Width X 13.00 In Height
Descriptions
extra long description
B-LINE AW1616P NEMA PNL, ENC, 16X1
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 13X13 PNTD BK PNL FOR 16X16 ENCL
Product Type
Nema PNL, Enc, 16X16
Long Description
Eaton B-Line series premier series accessories, NEMA 1, White powder coated, Used for installation in type 1 medium enclosures, Steel, NEMA flat panel, 12 gauge
Special Features
Hole Diameter 0.56 In
Additional Information
dimensions
14.8700 IN X 0.0630 IN X 14.8700 IN
Manufacturer Information
Manufacturers Part Number
ECL03D2A3A
Brand
Eaton
GTIN
00782051703863
UPC
782051703863
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distributio
standard
NEMA,CSA C22.2.,UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of AW1616P.
Jump To:

Similar Items

Similar items are close alternatives to AW1616P, though they may not be 100% alike.

Panel For Type 3R 4 4X 12 13 Enclosure, Fits 16X16, White, Steel
  • Our Part #: A16P16
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A16P16
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($71.77)
A16P16 - Hoffman Enclosures, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$71.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AW1616P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1616TP Austin Electrical Enclosures 00707353010631
AW1616P Eaton B-Line 00782051703863
1616P E-Box 00806101022848
18P1313 Hammond Manufacturing 00623980359908
A-16P16 Milbank 00784572172159
A16P16 nVent-Thermal Management 00783510231101
NP1616 Wiegmann 00786725365050

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?