88EGVNK - Wway 8X8 N1 GLV End PLT, NK

Eaton

  • $16.12 (Each)
  • $16.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
88EGVNK
Manufacturer
Eaton
Manufacturer's Part Number
88 EGV NK
Description
Wway 8X8 N1 GLV End PLT, NK
Eaton B-Line Series Wireway End, Wireway End, Nema 1, Galvanized Steel Finish, 8" X 8"
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051006513 / 00782051006513
Weight per unit
1.4699 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.12 (Each)
Resources
Images
 
 
88EGVNK - Small Image
 
88EGVNK - Large Image
 
88EGVNK - Large Image
Attachments
 
 
88EGVNK - Specification Sheet
Other Links
 
 
88EGVNK - Other
 
88EGVNK - Other
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Height
8.00 In
Width
8.00 In
Descriptions
extra long description
B-LINE 88 EGV NK GLV SC WIREWAY END
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 8X8 N1 GLV END PLT,NK
Product Type
GLV SC Wireway End W/O Ko 8X8
Long Description
Eaton B-Line series wireway end, Wireway end, NEMA 1, Galvanized steel finish, 8" X 8"
Additional Information
dimensions
8.0600 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
88 EGV NK
Brand
Eaton
GTIN
00782051006513
UPC
782051006513
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
1.4699
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and S
Enclosure
NEMA 1, IP30
standard
UL Listed,NEMA,CSA C22.2.
You must have an account to view stock levels
These alternate items can be purchased instead of 88EGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 88EGVNK, though they may not be 100% alike.

Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 G...
  • Our Part #: 88ENK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 88ENK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.62)
88ENK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.62

Each

QTY:
Each
Add
Closure Plate, 8.00X8.00, Galvanized, Steel
  • Our Part #: F88GCPNKGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F88GCPNKGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.46)
F88GCPNKGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 88EGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-88EP Austin Electrical Enclosures 00707353016541
88 EGV NK Eaton B-Line 00782051006513
88EGVNK Eaton B-Line 00078205100658
8-EC E-Box 00806101008781
F88GCPNKGV nVent-Thermal Management 00783510888602
RC-88GE-NK-NP Rittal 00639889827912
E0808G Wiegmann 00786725852215

* All prices subject to change.