8896GRTNK - Wway 8X8X96 N3R PNTD SC, NK

Eaton

  • $837.28 (Each)
  • $837.28 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
8896GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
8896 GRT NK
Description
Wway 8X8X96 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 96" Length, 8" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051143386 / 00782051143386
Weight per unit
55.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$837.28 (Each)
Resources
Images
 
 
8896GRTNK - Small Image
 
8896GRTNK - Large Image
Attachments
 
 
8896GRTNK - Specification Sheet
Other Links
 
 
8896GRTNK - Other
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Height
8
Depth
8.00 In
Length
96.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X96 N3R PNTD SC,NK
Product Type
9600 N3R SC Straight Section W/O Ko
extra long description
B-LINE 8896 GRT NK 9600 N3R SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 8" height, 96" length, 8" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
8896 GRT NK
GTIN
00782051143386
UPC
782051143386
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
55.133
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Enclosure
NEMA 3R, IP32
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critic
You must have an account to view stock levels
These alternate items can be purchased instead of 8896GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 8896GRTNK, though they may not be 100% alike.

Wiring Trough, Screw Cover, Gray, Steel, 96 In Overall Length, 8 In Overall Heig...
  • Our Part #: A8896RT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A8896RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($627.94)
A8896RT - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$627.94

Each

QTY:
Each
Add
Unt 8896GRTNK N3R Screw Cover Gutte
  • Our Part #: 8896GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 8896GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($546.16)
8896GRTNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$546.16

Each

QTY:
Each
Add
9600 GLV N3R SC STRAIGHT SECTION W/O KO
  • MFR Part #: 8896 GRTGV NK
  • GTIN: 00782051009989
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 8896GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8896RTG Austin Electrical Enclosures 00707353036907
8896 GRT NK Eaton B-Line 00782051143386
8896GRTNK Eaton B-Line 00078205114334
8-88RTP E-Box 00806101025634
C3RWT896 Hammond Manufacturing 00623980847504
8896-GSC3R-NK Milbank 00784572109759
A8896RT nVent-Thermal Management 00783510133382
RC-8896-GSC3R-NK Rittal 00639889827851
8896GRTNK Unity Manufacturing 00761515143407
896NRTG Wire Guard n/a
RSCG080896 Wiegmann 00786725884261

* All prices subject to change.