88612CHC - Encl 8X8X6 N12 CH Clamp CVR

Eaton

  • $162.24 (Each)
  • $162.24 (Each)

In-Stock: 0 available locally (Centennial, CO) (change location)
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
88612CHC
Manufacturer
Eaton
Manufacturer's Part Number
88612CHC
Description
Encl 8X8X6 N12 CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 6" Length, 8" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051001334 / 00782051001334
Weight per unit
6.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.24 (Each)
Stock Availability
Centennial
0 (Find nearest stock)
Denver
0
All Stores
7
Resources
Images
 
 
88612CHC - Small Image
 
88612CHC - Large Image
Attachments
 
 
88612CHC - Specification Sheet
Other Links
 
 
88612CHC - Other
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
Gray
Dimensions and Weight
Size
8.00 In Width X 6.00 In Depth X 8.00 In Height
Descriptions
Description
ENCL 8X8X6 N12 CH CLAMP CVR
Product Type
Type 12 Jic Continuous Hinge CVR Enc, 8X8X6
extra long description
B-LINE 886-12CHC TYPE 12 JIC CONTIN
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 8" height, 6" length, 8" width, NEMA 12, Hinged cover, 12CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge, panel mount,plated door clamps
Additional Information
dimensions
6.0000 IN X 8.0000 IN X 8.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
88612CHC
Brand
Eaton
GTIN
00782051001334
UPC
782051001334
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
6.71
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringInd Faciliti
standard
CSA C22.2.,UL 508A,NEMA
Mounting
EXTERNAL FEET, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
1 View Store
Tyler
2 View Store

A-L

Location Stock Available
El Dorado
2 View Store

M-Z

Location Stock Available
Mt. Pleasant
1 View Store
Rome
1 View Store
These alternate items can be purchased instead of 88612CHC.
Jump To:

Cross Referenced

These items are similar to 88612CHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
886-12CHC Eaton B-Line 00782051001334
SCE-8086CH SAGINAW n/a
SCE8086CH SAGINAW n/a

* All prices subject to change.

Begin Live Chat