884SCGVNK - Encl 8X8X4 N1 GLV SC, NK

Eaton

  • $17.47 (Each)
  • $17.47 (Each)
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
884SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
884SCGVNK
Description
Encl 8X8X4 N1 GLV SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051002294 / 00782051002294
Weight per unit
4.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.47 (Each)
Resources
Images
 
 
884SCGVNK - Small Image
 
884SCGVNK - Large Image
 
884SCGVNK - Large Image
Attachments
 
 
884SCGVNK - Specification Sheet
Other Links
 
 
884SCGVNK - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Finish
Pre-Galvanized
Dimensions and Weight
Overall Length
8 in;203 mm
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 4 in Overall Width, 8 in Overall Length, 8 in Overall Height
Short Description
Type 1 Screw On Enclosure, 8 x 4 x 8 in, Powder Coated, No KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Description
ENCL 8X8X4 N1 GLV SC,NK
extra long description
B-LINE 884 SCGV NK GLV SC ENC W/O K
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Galvanized
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
8 in;203 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard;IEC 529 Compliant
Made in USA
yes
dimensions
4.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
884SCGVNK
Brand
Eaton
GTIN
00782051002294
UPC
782051002294
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
4.61
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 884SCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 884SCGVNK, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall ...
  • Our Part #: ASG8X8X4NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASG8X8X4NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.90) ·
ASG8X8X4NK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.90

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Wid...
  • Our Part #: 884SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 884SCNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.28) ·
884SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 884SCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-884SB Austin Electrical Enclosures 00707353006221
884 SCGV NK Eaton B-Line 00782051002294
884SCGVNK Eaton B-Line 00078205100221
884SC E-Box 00806101000051
884-SC1-NK-NP Milbank 00784572153578
ASG8X8X4NK nVent-Thermal Management 00783510423308
884SCG Unity Manufacturing 00761515250143
SC080804GNK Wiegmann 00786725316960

* All prices subject to change.

Begin Live Chat