8836G - Wway 8X8X36 N1 PNTD SC

Eaton

  • $249.19 (Each)
  • $249.19 (Each)
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
8836G
Manufacturer
Eaton
Manufacturer's Part Number
8836 G
Description
Wway 8X8X36 N1 PNTD SC
Eaton B-Line Series Wireway, 8" Height, 36" Length, 8" Width, G Wireway, Thru Holes, 11 Top Knockouts, 11 Bottom Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051104301 / 00782051104301
Weight per unit
20.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.19 (Each)
Resources
Images
 
 
8836G - Small Image
 
8836G - Large Image
Attachments
 
 
8836G - Specification Sheet
Other Links
 
 
8836G - Other
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
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
36.00 In
Height
8.00 In
Width
8.00 In
Descriptions
Description
WWAY 8X8X36 N1 PNTD SC
Long Description
Eaton B-Line series wireway, 8" height, 36" length, 8" width, G wireway, Thru holes, 11 top knockouts, 11 bottom knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Product Type
3600 SC Straight Section W/ Ko
extra long description
B-LINE 8836 G 3600 SC STRAIGHT SECT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
8836 G
Brand
Eaton
GTIN
00782051104301
UPC
782051104301
Taxonomies, Classifications, and Categories
Type
Wireway
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
20.32
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8836G.
Jump To:

Similar Items

Similar items are close alternatives to 8836G, though they may not be 100% alike.

Unt 8836GFLNK N1 Flat Lid Wireway N
  • Our Part #: 8836GFLNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8836GFLNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($120.49) ·
8836GFLNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$120.49

Each

QTY:
Each
Add
3600 GLV SC STRAIGHT SECTION W/ KO
  • MFR Part #: 8836 GGV
  • GTIN: 00782051007244
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 8836G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8836 G Eaton B-Line 00782051104301
8836G Eaton B-Line 00078205110435
3-88SWPKO E-Box 00806101011705
8836-GSC1 Milbank 00784572109315
F88T136GVPWK nVent-Thermal Management 00783510166984
S8836 Wiegmann 00786725356300
836SCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat