8824HS - Wway 8X8X24 N1 QK Conn HC

Eaton

  • $127.13 (Each)
  • $127.13 (Each)

In-Stock: 28 available at other locations ( find a store with stock)
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
8824HS
Manufacturer
Eaton
Manufacturer's Part Number
8824 HS
Description
Wway 8X8X24 N1 QK Conn HC
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 In Overall Height, 24 In Overall Length, 8 In Overall Width
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478143 / 00782051478143
Weight per unit
14.079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.13 (Each)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
28
Resources
Attachments
 
 
8824HS - Specification Sheet
Other Links
 
 
8824HS - Other
Images
 
 
8824HS - Small Image
 
8824HS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
14 GAUGE STEEL
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Height
8.00 In
Length
24.00 In
Overall Length
24 in;610 mm
Width
8.00 In
Descriptions
Description
WWAY 8X8X24 N1 QK CONN HC
Extra Long Description
BLN 8824 HS HINGE SCREW CVR WIREWAY
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 8 in Overall Height, 24 in Overall Length, 8 in Overall Width
Product Type
Lay-In Wireway
Short Description
NEMA 1 Hinged Lay-In Wireway, 24 x 8 x 8 in, Gray
Additional Information
Dimensions
24.0000 IN X 8.0000 IN X 8.0000 IN
Enclosure Type
Nema 1
Fitting Type
Lay-In Wireway
For Use With
Cable and Wire Junction, Distribution and Termination
Knockouts
Yes
Made In USA
yes
Overall Height
8 in;203 mm
Overall Width
8 in;203 mm
Straight Section Length
24.00 In
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
8824HS
GTIN
00782051478143
UPC
782051478143
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
14.079
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
Standard
CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:
These alternate items can be purchased instead of 8824HS.
Jump To:

Similar Items

Similar items are close alternatives to 8824HS, though they may not be 100% alike.

Cross Referenced

These items are similar to 8824HS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8824 HS Eaton B-Line 782051478143
8824HS Eaton B-Line 00782051478143
2-88HWPKO E-Box 00806101012771
CWST824 Hammond Manufacturing 00623980262024
8824-GHC1 Milbank 00784572109247
HS882 Wiegmann 00786725610709
824HG Wire Guard n/a

* All prices subject to change.

Begin Live Chat