88120GRTNK - Wway 8X8X120 N3R PNTD SC, NK

Eaton

  • $725.02 (Each)
  • $725.02 (Each)
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
88120GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
88120 GRT NK
Description
Wway 8X8X120 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 8" Height, 120" Length, 8" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051830361 / 00782051830361
Weight per unit
67.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$725.02 (Each)
Resources
Images
 
 
88120GRTNK - Small Image
 
88120GRTNK - Large Image
Attachments
 
 
88120GRTNK - Specification Sheet
Other Links
 
 
88120GRTNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Length
120.00 In
Height
8
Depth
8.00 In
Width
8.00 In
Descriptions
Product Type
12000 N3R SC Straight Section W/O Ko
Description
WWAY 8X8X120 N3R PNTD SC,NK
extra long description
B-LINE 88120 GRT NK 12000 N3R SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 8" height, 120" length, 8" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Manufacturer Information
Manufacturers Part Number
88120 GRT NK
Brand
Eaton
GTIN
00782051830361
UPC
782051830361
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
67.96
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs &
standard
CSA Certified,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 88120GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 88120GRTNK, though they may not be 100% alike.

Unt 88120GRTNK N3R Screw Cover Gutt
  • Our Part #: 88120GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 88120GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($721.68) ·
88120GRTNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$721.68

Each

QTY:
Each
Add
120.00 GALV N3R SC STRAIGHT SECTION W/O KO
  • MFR Part #: 88120 GRTGV NK
  • GTIN: 00782051010213
  • Manufacturer: EATON B-LINE SERIES
Cross Referenced

These items are similar to 88120GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-88118RTG Austin Electrical Enclosures 00707353036914
88120GRTNK Eaton B-Line 00782051830361
10-88RTP E-Box 00806101025641
88120-GSC3R-NK Milbank 00784572218116
RC-88120-GSC3R-NK Rittal 00639889826915
88120GRTNK Unity Manufacturing 00761515143506
8120NRTG Wire Guard n/a
RSCG0808120 Wiegmann 00786725884230

* All prices subject to change.

Begin Live Chat