863.512CHC - Encl 8X6X3.5 N12 CH Clamp CVR

Eaton

  • $88.95 (Each)
  • $88.95 (Each)
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
863.512CHC
Manufacturer
Eaton
Manufacturer's Part Number
863.5-12CHC
Description
Encl 8X6X3.5 N12 CH Clamp CVR
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 3.5" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051750508 / 00782051750508
Weight per unit
8.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.95 (Each)
Resources
Images
 
 
863.512CHC - Small Image
 
863.512CHC - Large Image
Attachments
 
 
863.512CHC - Specification Sheet
Other Links
 
 
863.512CHC - Other
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
Gray
Descriptions
Description
ENCL 8X6X3.5 N12 CH CLAMP CVR
extra long description
B-LINE 863.5-12CHC TYPE 12 JIC CONT
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Product Type
Type 12 Jic Continuous Hinge CVR Enc, 8X6X35
Long Description
Eaton B-Line series JIC panel enclosure, 8" height, 3.5" length, 6" width, NEMA 12, Hinged cover, 12CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Cont. piano hinge, panel mount,plated door clamps
Additional Information
Mounting Type
Wall
dimensions
3.5000 IN X 6.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
863.5-12CHC
Brand
Eaton
GTIN
00782051750508
UPC
782051750508
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
8.89
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Building
standard
NEMA,UL 508A,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 863.512CHC.
Jump To:

Similar Items

Similar items are close alternatives to 863.512CHC, though they may not be 100% alike.

Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Po...
  • Our Part #: A806CH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A806CH
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($134.17) ·
A806CH - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$134.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 863.512CHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
863.5-12CHC Eaton B-Line 00782051750508
1414PHG Hammond Manufacturing 00623980348704
HC863JIC12 Milbank 00784572112704
A806CH nVent-Thermal Management 00783510554002
B080603CH Wiegmann 00786725331406

* All prices subject to change.

Begin Live Chat