6A2490HB24 - Cbty 6X24, 90D, 24R Alu HZ BND

Eaton

  • $1915.18 (Each)
  • $1,915.18 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6A2490HB24
Manufacturer
Eaton
Manufacturer's Part Number
6A-24-90HB24
Description
Cbty 6X24, 90D, 24R Alu HZ BND
Eaton B-Line Series Horizontal Bend, 6" H X 39.0625" W X 24" L, Aluminum, 24" Radius, 90° Angle
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011209506 / 00781011209506
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,915.18 (Each)
Resources
Images
 
 
6A2490HB24 - Small Image
 
6A2490HB24 - Large Image
Attachments
 
 
6A2490HB24 - Specification Sheet
Other Links
 
 
6A2490HB24 - Other
Descriptions
Product Type
6A-24-90HB24 HRZ BND
extra long description
B-LINE 6A-24-90HB24 6A-24-90HB24 HR
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Description
CBTY 6X24, 90D, 24R ALU HZ BND
Long Description
Eaton B-Line series horizontal bend, 6" H x 39.0625" W x 24" L, Aluminum, 24" radius, 90° angle
Additional Information
dimensions
39.0625 IN X 24.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-24-90HB24
Brand
Eaton
GTIN
00781011209506
UPC
781011209506
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Horizontal bend
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - Coal and Fossil FuelWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Solar
standard
UL Classified,CE,CSA
You must have an account to view stock levels

* All prices subject to change.