6A0690HB24 - Cbty 6X6, 90D, 24R Alu HZ BND

Eaton

  • $1256.84 (Each)
  • $1,256.84 (Each)
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
6A0690HB24
Manufacturer
Eaton
Manufacturer's Part Number
6A-06-90HB24
Description
Cbty 6X6, 90D, 24R Alu HZ BND
Eaton B-Line Series Horizontal Bend, 6" H X 30.0625" W X 6" L, Aluminum, 24" Radius, 90° Angle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011206314 / 00781011206314
Weight per unit
11.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,256.84 (Each)
Resources
Images
 
 
6A0690HB24 - Large Image
 
6A0690HB24 - Small Image
Attachments
 
 
6A0690HB24 - Specification Sheet
Other Links
 
 
6A0690HB24 - Other
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
6A-06-90HB24 HRZ BND
extra long description
B-LINE 6A-06-90HB24 6A-06-90HB24 HR
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Description
CBTY 6X6, 90D, 24R ALU HZ BND
Long Description
Eaton B-Line series horizontal bend, 6" H x 30.0625" W x 6" L, Aluminum, 24" radius, 90° angle
Additional Information
dimensions
30.0625 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6A-06-90HB24
Brand
Eaton
GTIN
00781011206314
UPC
781011206314
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Horizontal bend
Packaging
Weight per each
11.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - Datacenters - OtherGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - NuclearWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Gas Fired
standard
UL Classified,CE,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat