66T - Wway 6X6 N1 PNTD Tee

Eaton

  • $90.26 (Each)
  • $90.26 (Each)

Availability: Currently Out Of Stock
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
66T
Manufacturer
Eaton
Manufacturer's Part Number
66 T
Description
Wway 6X6 N1 PNTD Tee
Eaton B-Line Series Wireway Tee Fitting, Lay-In, Wireway Tee Fitting, Nema 1, Steel, Ansi 61 Gray Painted, 6" X 6"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051109764 / 00782051109764
Weight per unit
6.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.26 (Each)
Resources
Images
 
 
66T - Small Image
 
66T - Large Image
Attachments
 
 
66T - Specification Sheet
Other Links
 
 
66T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
SC Wireway Tee 6X6
extra long description
B-LINE 66 T SC WIREWAY TEE 6X6
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6 N1 PNTD TEE
Long Description
Eaton B-Line series wireway tee fitting, Lay-in, Wireway tee fitting, NEMA 1, Steel, ANSI 61 gray painted, 6" X 6"
Additional Information
dimensions
14.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
66 T
Brand
Eaton
GTIN
00782051109764
UPC
782051109764
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway tee fitting
Packaging
Weight per each
6.66
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL Listed,NEMA
Enclosure
NEMA 1, IP30
Application
Ind Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 66T.
Jump To:

Similar Items

Similar items are close alternatives to 66T, though they may not be 100% alike.

GLV SC WIREWAY TEE 6X6
  • MFR Part #: 66 TGV
  • GTIN: 00782051006094
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 66T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-66TEG Austin Electrical Enclosures 00707353023099
66T Eaton B-Line 00782051109764
66GT Milbank 00784572108493
F66G90TX nVent-Thermal Management 00783510524005
F66GT nVent-Thermal Management 00783510891701
66T Unity Manufacturing 00761515109762
T0606 Wiegmann 00786725392858

* All prices subject to change.

Begin Live Chat