66ENK - Wway 6X6 N1 PNTD End PLT, NK

Eaton

  • $16.97 (Each)
  • $16.97 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
66ENK
Manufacturer
Eaton
Manufacturer's Part Number
66 E NK
Description
Wway 6X6 N1 PNTD End PLT, NK
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 In Overall Height, 6 In Overall Length
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051108316 / 00782051108316
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.97 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
234
Resources
Images
 
 
66ENK - Small Image
 
66ENK - Large Image
 
66ENK - Large Image
 
66ENK - Large Image
Attachments
 
 
66ENK - Specification Sheet
Other Links
 
 
66ENK - Other
 
66ENK - Other
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
6 in;152 mm
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Screw Cover, 6 in Overall Height, 6 in Overall Length
Features
Used to terminate wireway or fitting. 2.50” x 2.50” (64 mm x 64 mm) through 8.00” x 8.00” (203 mm x 203 mm) ends have a 1.50”-1.25” concentric 2-way KO. 10.00” x 10.00” (254 mm x 254 mm) ends and larger have a 3.00” - 2.50” concentric 2-way KO for terminating on pipe or conduit. Also available without KO.
Short Description
NEMA 1 Screw Lay-In Wireway, 6 x 6 in, End Cap No Knockout
extra long description
B-LINE 66 E NK SC WIREWAY END W/O K
Description
WWAY 6X6 N1 PNTD END PLT,NK
Additional Information
fitting type
Lay-In Wireway
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
6 in;152 mm
Made in USA
yes
dimensions
6.0600 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
66 E NK
GTIN
00782051108316
UPC
782051108316
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
0.84
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
These alternate items can be purchased instead of 66ENK.
Jump To:

Similar Items

Similar items are close alternatives to 66ENK, though they may not be 100% alike.

Eaton B-Line Series Wireway End, Wireway End, Nema 1, Galvanized Steel, 6" X 6"
  • Our Part #: 66EGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66 EGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.24)
66EGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.24

Each

QTY:
Each
Add
Wireway End Type 1 6X6 Screw Cover Ansi 61 Gray Steel No Knockouts
  • Our Part #: 66GENK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66GE-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.83)
66GENK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.83

Each

QTY:
Each
Add
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 66HSENK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66 HSE NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 ($256.60)
66HSENK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 66ENK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-66EPG Austin Electrical Enclosures 00707353023068
66 HSENK Eaton B-Line 00782051479485
66ENK Eaton B-Line 00782051108316
66HSENK Eaton B-Line 00078205147943
6-EC E-Box 00806101008590
66GE-NK Milbank 00784572108400
F66GCPNK nVent-Thermal Management 00783510528300
E0606NK Wiegmann 00786725860920

* All prices subject to change.