6672HS - Wway 6X6X72 N1 QK Conn HC

Eaton

  • $170.96 (Each)
  • $170.96 (Each)
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
6672HS
Manufacturer
Eaton
Manufacturer's Part Number
6672 HS
Description
Wway 6X6X72 N1 QK Conn HC
Eaton B-Line Series Wiring Trough, 6" Height, 72" Length, 6" Width, HS Wireway, Thru Holes, 23 Top Knockouts, 23 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051478099 / 00782051478099
Weight per unit
30.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.96 (Each)
Resources
Attachments
 
 
6672HS - Specification Sheet
Other Links
 
 
6672HS - Other
Images
 
 
6672HS - Small Image
 
6672HS - Large Image
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
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Length
72.00 In
Descriptions
Product Type
Hinge Screw CVR Wireway, 6X6X72
extra long description
B-LINE 6672 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 6" height, 72" length, 6" width, HS wireway, Thru holes, 23 top knockouts, 23 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Description
WWAY 6X6X72 N1 QK CONN HC
Additional Information
straight section length
72 In
dimensions
72.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6672 HS
Brand
Eaton
GTIN
00782051478099
UPC
782051478099
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
30.006
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6672HS.
Jump To:

Similar Items

Similar items are close alternatives to 6672HS, though they may not be 100% alike.

Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electroc...
  • Our Part #: 6672HSNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6672HSNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($222.87) ·
6672HSNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$222.87

Each

QTY:
Each
Add
HINGE SCREW CVR WIREWAY, NO KNOCKOUTS, 6X6X72
  • MFR Part #: 6672 HSNK
  • GTIN: 00782051479126
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 6672HS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6672HWGK Austin Electrical Enclosures 00707353030431
6672 HS Eaton B-Line 782051478099
6672HS Eaton B-Line 00782051478099
6-66HWPKO E-Box 00806101012726
CWST672 Hammond Manufacturing 00623980261966
6672-GHC1 Milbank 00784572289444
F66G72WK nVent-Thermal Management 00783510517601
RC-6672-GHC1 Rittal 00639889825727
HS666 Wiegmann 00786725610402

* All prices subject to change.

Begin Live Chat