6660GNK - Wway 6X6X60 N1 PNTD SC, NK

Eaton

  • $117.00 (Each)
  • $117.00 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6660GNK
Manufacturer
Eaton
Manufacturer's Part Number
6660 G NK
Description
Wway 6X6X60 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 6" Height, 60" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051102925 / 00782051102925
Weight per unit
24.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.00 (Each)
Resources
Images
 
 
6660GNK - Small Image
 
6660GNK - Large Image
Attachments
 
 
6660GNK - Specification Sheet
Other Links
 
 
6660GNK - Other
Features
Material
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
6.00 In
Width
6.00 In
Length
60.00 In
Descriptions
Product Type
6000 SC Straight Section W/O Ko
extra long description
B-LINE 6660 G NK 6000 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Description
WWAY 6X6X60 N1 PNTD SC,NK
Long Description
Eaton B-Line series wireway, 6" height, 60" length, 6" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
60.00 In
dimensions
60.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6660 G NK
Brand
Eaton
GTIN
00782051102925
UPC
782051102925
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
24.14
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and Monitoring
Enclosure
NEMA 1, IP30
You must have an account to view stock levels
These alternate items can be purchased instead of 6660GNK.
Jump To:

Similar Items

Similar items are close alternatives to 6660GNK, though they may not be 100% alike.

6000 GLV SC STRAIGHT SECTION W/O KO
  • MFR Part #: 6660 GGV NK
  • GTIN: 00782051007237
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 6660GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6660SWG Austin Electrical Enclosures 00707353022924
6660 G NK Eaton B-Line 00782051102925
6660GNK Eaton B-Line 00078205110299
5-66SWP E-Box 00806101011095
CWSC660NK Hammond Manufacturing 00623980017044
6660-GSC1-NK Milbank 00784572108257
F66T160GVP nVent-Thermal Management 00783510362096
6660GFLNK Unity Manufacturing 00761515161401
S6660NK Wiegmann 00786725354511
660NKSCG Wire Guard n/a
AB-6660SWGK Austin Electrical Enclosures 00707353029404
5-66SWPKO E-Box 00806101011637
6660-GSC1 Milbank 00784572108240
F66T160GVPWK nVent-Thermal Management 00783510361990
6660GFL Unity Manufacturing 00761515161418
S6660 Wiegmann 00786725354504

* All prices subject to change.

false