6636GNK - Wway 6X6X36 N1 PNTD SC, NK

Eaton

  • $100.45 (Each)
  • $100.45 (Each)
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
6636GNK
Manufacturer
Eaton
Manufacturer's Part Number
6636 G NK
Description
Wway 6X6X36 N1 PNTD SC, NK
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051102710 / 00782051102710
Weight per unit
14.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.45 (Each)
Resources
Images
 
 
6636GNK - Small Image
 
6636GNK - Large Image
Attachments
 
 
6636GNK - Specification Sheet
Other Links
 
 
6636GNK - Other
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
36.00 In
Height
6.00 In
Width
6.00 In
Descriptions
Product Type
3600 SC Straight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 6636 G NK 3600 SC STRAIGHT S
Description
WWAY 6X6X36 N1 PNTD SC,NK
Long Description
Eaton B-Line series wiring trough, 6" height, 36" length, 6" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
36.00 In
dimensions
36.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6636 G NK
Brand
Eaton
GTIN
00782051102710
UPC
782051102710
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
14.47
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6636GNK.
Jump To:

Similar Items

Similar items are close alternatives to 6636GNK, though they may not be 100% alike.

Lay-In Wireway, Gray, Wash and Phosphate Undercoat or Galvanized Steel;Ansi 61 G...
  • Our Part #: 6636GGVNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6636 GGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($59.96) ·
6636GGVNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6636GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6636SWG Austin Electrical Enclosures 00707353022849
6636 G NK Eaton B-Line 00782051102710
6636GNK Eaton B-Line 00078205110275
3-66SWP E-Box 00806101011071
CWSC636NK Hammond Manufacturing 00623980017020
6636-GSC1-NK Milbank 00784572107953
F66T136GVP nVent-Thermal Management 00783510361693
6636GFLNK Unity Manufacturing 00761515161364
S6636NK Wiegmann 00786725354313
636NKSCG Wire Guard n/a
AB-6636SWGK Austin Electrical Enclosures 00707353029367
3-66SWPKO E-Box 00806101011613
6636-GSC1 Milbank 00784572107946
F66T136GVPWK nVent-Thermal Management 00783510133061
6636GFL Unity Manufacturing 00761515161371
S6636 Wiegmann 00786725354306

* All prices subject to change.

Begin Live Chat