6618GNK - Wway 6X6X18 N1 PNTD SC, NK

Eaton

  • $45.88 (Each)
  • $45.88 (Each)
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
6618GNK
Manufacturer
Eaton
Manufacturer's Part Number
6618 G NK
Description
Wway 6X6X18 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 6" Height, 18" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051661286 / 00782051661286
Weight per unit
7.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.88 (Each)
Resources
Images
 
 
6618GNK - Small Image
 
6618GNK - Large Image
Attachments
 
 
6618GNK - Specification Sheet
Other Links
 
 
6618GNK - Other
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
18.00 In
Height
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X18 N1 PNTD SC,NK
Long Description
Eaton B-Line series wireway, 6" height, 18" length, 6" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
1800 SC Straight Section W/O Ko
extra long description
B-LINE 6618 G NK 1800 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
straight section length
18.00 In
dimensions
18.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
6618 G NK
Brand
Eaton
GTIN
00782051661286
UPC
782051661286
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
7.226
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Pow
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6618GNK.
Jump To:

Similar Items

Similar items are close alternatives to 6618GNK, though they may not be 100% alike.

1800 GLV SC STRAIGHT SECTION W/O KO
  • MFR Part #: 6618 GGV NK
  • GTIN: 00782051006988
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 6618GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6618GNK Eaton B-Line 00782051661286
CWSC618NK Hammond Manufacturing 00623980016993
6618-GSC1-NK Milbank 00784572107816
F66T118GVP nVent-Thermal Management 00783510358990
RC-6618-GSC1-NK Rittal 00639889825055
618NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat