66120GNK - Wway 6X6X120 N1 PNTD SC, NK

Eaton

  • $262.50 (Each)
  • $262.50 (Each)
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
66120GNK
Manufacturer
Eaton
Manufacturer's Part Number
66120 G NK
Description
Wway 6X6X120 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 6" Height, 120" Length, 6" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051103151 / 00782051103151
Weight per unit
48.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$262.50 (Each)
Resources
Images
 
 
66120GNK - Small Image
 
66120GNK - Large Image
Attachments
 
 
66120GNK - Specification Sheet
Other Links
 
 
66120GNK - Other
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
120.00 In
Height
6.00 In
Width
6.00 In
Descriptions
Description
WWAY 6X6X120 N1 PNTD SC,NK
Product Type
12000 SC Straight Section W/O Ko
extra long description
B-LINE 66120 G NK 12000 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 6" height, 120" length, 6" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
120.00 In
dimensions
120.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
66120 G NK
Brand
Eaton
GTIN
00782051103151
UPC
782051103151
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
48.3499
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsC
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 66120GNK.
Jump To:

Similar Items

Similar items are close alternatives to 66120GNK, though they may not be 100% alike.

6X120X6 Screw Cover Wireway Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
  • Our Part #: 66120GSC1NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 66120-GSC1-NK
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($457.17) ·
66120GSC1NK - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$457.17

Each

QTY:
Each
Add
12000 GLV SC STRAIGHT SECTION W/O KO
  • MFR Part #: 66120 GGV NK
  • GTIN: 00782051007800
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 66120GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-66120SWG Austin Electrical Enclosures 00707353023037
66120 G NK Eaton B-Line 00782051103151
66120GNK Eaton B-Line 00078205110312
10-66SWP E-Box 00806101011132
CWSC6120NK Hammond Manufacturing 00623980016986
66120-GSC1-NK Milbank 00784572107793
F66T1120GVP nVent-Thermal Management 00783510362492
66120GFLNK Unity Manufacturing 00761515161463
S66120NK Wiegmann 00786725354610
6120NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat