46A0912240 - Cbty 6X12X240 Alu STRT LDR, 9" RNG

Eaton

  • $5391.63 (Each)
  • $5,391.63 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
46A0912240
Manufacturer
Eaton
Manufacturer's Part Number
46A09-12-240
Description
Cbty 6X12X240 Alu STRT LDR, 9" RNG
Tray Cable, Aluminum Conductor Material, Made In Usa, 20 FT Overall Length, Carton Package Type
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011245023 / 00781011245023
Weight per unit
51.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,391.63 (Each)
Resources
Images
 
 
46A0912240 - Small Image
 
46A0912240 - Small Image
 
46A0912240 - Large Image
 
46A0912240 - Large Image
Other Links
 
 
46A0912240 - Other
Material, Color, and Finish
Conductor Material
Aluminum
Dimensions and Weight
Overall Length
20 ft
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, Aluminum Conductor Material, Made in USA, 20 ft Overall Length, Carton Package Type
Features
STRAIGHT SECTION, 5" NEMA / 6.19" OUTSIDE, 9" RUNG SPACING, 12" WIDTH, 240" (20 FT), ALUMINUM
Short Description
Tray Cable, 20 ft, Aluminum Conductor, Carton
Description
CBTY 6X12X240 ALU STRT LDR, 9" RNG
extra long description
B-LINE 46A09-12-240 46A09-12-240 ST
Additional Information
Made in USA
yes
dimensions
240.0000 IN X 12.0000 IN X 6.1900 IN
Manufacturer Information
Manufacturers Part Number
46A09-12-240
Brand
Eaton
GTIN
00781011245023
UPC
781011245023
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Package Type
Carton
Weight per each
51.44
Carton
1
Uses, Certifications, and Standards
standard
CE,CSA,UL Classified
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
You must have an account to view stock levels

* All prices subject to change.