44EGVNK - Wway 4X4 N1 GLV End PLT, NK

Eaton

  • $6.97 (Each)
  • $6.97 (Each)
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
44EGVNK
Manufacturer
Eaton
Manufacturer's Part Number
44 EGV NK
Description
Wway 4X4 N1 GLV End PLT, NK
Eaton B-Line Series Wireway End, Wireway End, Nema 1, Galvanized Steel, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051006452 / 00782051006452
Weight per unit
0.418 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.97 (Each)
Resources
Images
 
 
44EGVNK - Small Image
 
44EGVNK - Large Image
 
44EGVNK - Large Image
Attachments
 
 
44EGVNK - Specification Sheet
Other Links
 
 
44EGVNK - Other
 
44EGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4 N1 GLV END PLT,NK
Product Type
GLV SC Wireway End W/O Ko 4X4
extra long description
B-LINE 44 EGV NK GLV SC WIREWAY END
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end, Wireway end, NEMA 1, Galvanized steel, 4" X 4"
Additional Information
dimensions
4.0600 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44 EGV NK
Brand
Eaton
GTIN
00782051006452
UPC
782051006452
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
0.418
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1, IP30
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerIn
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44EGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 44EGVNK, though they may not be 100% alike.

Closure Plate, 4.00X4.00, Galvanized, Steel
  • Our Part #: F44GCPNKGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F44GCPNKGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 16 ($173.12) ·
F44GCPNKGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.82

Each

QTY:
Each
Add
Eaton B-Line Series Wireway End, No Knockout, Wireway End, Nema 1 Rated, Steel, ...
  • Our Part #: 44ENK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44 E NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.16) ·
44ENK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 44EGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-44EP Austin Electrical Enclosures 00707353014714
44EGVNK Eaton B-Line 00782051006452
4-EC E-Box 00806101008408
F44GCPNKGV nVent-Thermal Management 00783510883508
RC-44GE-NK-NP Rittal 00639889824270

* All prices subject to change.

Begin Live Chat