4472GRTNK - Wway 4X4X72 N3R SC STRT SCTN No Ko

Eaton

  • $218.06 (Each)
  • $218.06 (Each)
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
4472GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
4472 GRT NK
Description
Wway 4X4X72 N3R SC STRT SCTN No Ko
Eaton B-Line Series Wiring Trough, 4" Height, 72" Length, 4" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051140996 / 00782051140996
Weight per unit
21.432 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$218.06 (Each)
Resources
Images
 
 
4472GRTNK - Small Image
 
4472GRTNK - Large Image
Attachments
 
 
4472GRTNK - Specification Sheet
Other Links
 
 
4472GRTNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Height
4
Depth
4.00 In
Width
4.00 In
Length
72.00 In
Descriptions
Long Description
Eaton B-Line series wiring trough, 4" height, 72" length, 4" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
7200 N3R SC Straight Section W/O Ko
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
extra long description
B-LINE 4472 GRT NK 7200 N3R SC STRA
Description
WWAY 4X4X72 N3R SC STRT SCTN NO KO
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4472 GRT NK
GTIN
00782051140996
UPC
782051140996
Taxonomies, Classifications, and Categories
Type
Wiring trough
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
21.432
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Fac
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4472GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 4472GRTNK, though they may not be 100% alike.

7200 GLV N3R SC STRAIGHT SECTION W/O KO
  • MFR Part #: 4472 GRTGV NK
  • GTIN: 00782051008203
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 4472GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4472RTG Austin Electrical Enclosures 00707353036716
4472 GRT NK Eaton B-Line 00782051140996
4472GRTNK Eaton B-Line 00078205114099
644RTP E-Box 00806101025443
C3RWT472 Hammond Manufacturing 00623980847368
4472-GSC3R-NK Milbank 00784572106727
A4472RT nVent-Thermal Management 00783510133351
RC-4472-GSC3R-NK Rittal 00639889824164
4472GRT Unity Manufacturing n/a

* All prices subject to change.

Begin Live Chat