36366SCNK - Encl 36X36X6 N1 PNTD SC, NK

Eaton

  • $473.36 (Each)
  • $473.36 (Each)
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
36366SCNK
Manufacturer
Eaton
Manufacturer's Part Number
36366 SC NK
Description
Encl 36X36X6 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051234558 / 00782051234558
Weight per unit
98.641 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$473.36 (Each)
Resources
Images
 
 
36366SCNK - Small Image
 
36366SCNK - Large Image
Attachments
 
 
36366SCNK - Specification Sheet
Other Links
 
 
36366SCNK - Other
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
Gray
Dimensions and Weight
Size
36.00 In Width X 6.00 In Depth X 36.00 In Height
Descriptions
Long Description
Eaton B-Line series Type 1 junction boxes, 36" height, 6" length, 36" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Description
ENCL 36X36X6 N1 PNTD SC,NK
Product Type
SC Enc W/O Ko 36X36X6
extra long description
B-LINE 36366 SC NK SC ENC W/O KO 36
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
dimensions
6.0000 IN X 36.0000 IN X 36.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
36366 SC NK
Brand
Eaton
GTIN
00782051234558
UPC
782051234558
Taxonomies, Classifications, and Categories
Type
Type 1 junction boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
98.641
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringAviationCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 36366SCNK.
Jump To:

Similar Items

Similar items are close alternatives to 36366SCNK, though they may not be 100% alike.

GLV SC ENC W/O KO 36X36X6
  • MFR Part #: 36366 SCGV NK
  • GTIN: 00782051002720
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 36366SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-36366SBG Austin Electrical Enclosures 00707353011942
36366SCNK Eaton B-Line 00782051234558
36366SCP E-Box 00806101003953
CS36366 Hammond Manufacturing 00623980360386
36366-SC1-NK Milbank 00784572105966
ASE36X36X6NK nVent-Thermal Management 00783510473303
36366NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat