363610SD - Encl 36X36X10 N4 SLD HC, QTR TRN LTCH

Eaton

  • $1168.70 (Each)
  • $1,168.70 (Each)
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
363610SD
Manufacturer
Eaton
Manufacturer's Part Number
363610-SD
Description
Encl 36X36X10 N4 SLD HC, QTR TRN LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 10" Length, 36" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051258820 / 00782051258820
Weight per unit
119.419 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,168.70 (Each)
Resources
Images
 
 
363610SD - Small Image
 
363610SD - Large Image
 
363610SD - Large Image
Attachments
 
 
363610SD - Specification Sheet
Other Links
 
 
363610SD - Other
 
363610SD - Other
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
Gray
Dimensions and Weight
Size
36.00 In Width X 10.00 In Depth X 36.00 In Height
Descriptions
Description
ENCL 36X36X10 N4 SLD HC,QTR TRN LTCH
Product Type
Type 4/12 SGL Solid Door Enc, 36X36X10
extra long description
B-LINE 363610-SD TYPE 4/12 SGL SOLI
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure,36" height,10" length,36" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Additional Information
Mounting Type
Wall
dimensions
10.0000 IN X 36.0000 IN X 36.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
363610-SD
GTIN
00782051258820
UPC
782051258820
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
119.419
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Building Automation and MonitoringDatacenters - IT Space: CI
standard
CSA C22.2.,UL 50,NEMA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 363610SD.
Jump To:

Cross Referenced

These items are similar to 363610SD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
363610-SD Eaton B-Line 00782051258820
EN4SD363610GY Hammond Manufacturing 00623980333885
MSD363610 Milbank 00784572520936
CSD363610 nVent-Thermal Management 00783510375690
N412363610C Wiegmann 00786725863747

* All prices subject to change.

Begin Live Chat