3344FR - Wway 4" to 3" Ni PNTD RDCR

Eaton

  • $77.08 (Each)
  • $77.08 (Each)
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
3344FR
Manufacturer
Eaton
Manufacturer's Part Number
3344 FR
Description
Wway 4" to 3" Ni PNTD RDCR
Eaton B-Line Series Wireway Reducer, Hsca Adapter Style Connector, Wireway Reducer Fitting, Nema 1, Steel, Ansi 61 Gray Painted, 3" X 3"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051110708 / 00782051110708
Weight per unit
2.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.08 (Each)
Resources
Images
 
 
3344FR - Small Image
 
3344FR - Large Image
Attachments
 
 
3344FR - Specification Sheet
Other Links
 
 
3344FR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
4.00 In (Main), 3.00 In (Reduced)
Width
4.00 In (Main), 3.00 In (Reduced)
Length
8.00 IN
Descriptions
Description
WWAY 4" TO 3" NI PNTD RDCR
Long Description
Eaton B-Line series wireway reducer, HSCA adapter style connector, Wireway reducer fitting, NEMA 1, Steel, ANSI 61 gray painted, 3" X 3"
Product Type
Reducer 3X3 to 4X4 Wireway
extra long description
B-LINE 3344 FR REDUCER 3X3 TO 4X4 W
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
dimensions
8.0000 IN X 4.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3344 FR
GTIN
00782051110708
UPC
782051110708
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway reducer
Packaging
Weight per each
2.085
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / In
Enclosure
NEMA 1, IP30
standard
NEMA,UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3344FR.
Jump To:

Cross Referenced

These items are similar to 3344FR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3344FR Eaton B-Line 00782051110708
4-R E-Box 00806101008439
F44G33R nVent-Thermal Management 00783510156275

* All prices subject to change.

Begin Live Chat