26A0936240 - Cbty 6X36X240 Al STRT LDR, 9"RNG

Eaton

  • $3550.16 (Each)
  • $3,550.16 (Each)

In-Stock: 0 available locally (Conway, AR) (change location)
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
26A0936240
Manufacturer
Eaton
Manufacturer's Part Number
26A09-36-240
Description
Cbty 6X36X240 Al STRT LDR, 9"RNG
Eaton B-Line Series Straight Section, 6.12" H X 240" W X 36" L, 9" Rung Spacing, Aluminum
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011171018 / 00781011171018
Weight per unit
59.712 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,550.16 (Each)
Stock Availability
Conway
0 (Find nearest stock)
Little Rock
0
All Stores
52
Resources
Images
 
 
26A0936240 - Small Image
 
26A0936240 - Large Image
Attachments
 
 
26A0936240 - Specification Sheet
Other Links
 
 
26A0936240 - Other
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
CBTY 6X36X240 AL STRT LDR, 9"RNG
Product Type
26A09-36-240 ST SC
extra long description
B-LINE 26A09-36-240 26A09-36-240 ST
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series straight section, 6.12" H x 240" W x 36" L, 9" Rung spacing, Aluminum
Additional Information
dimensions
240.0000 IN X 36.0000 IN X 6.1200 IN
Manufacturer Information
Manufacturers Part Number
26A09-36-240
Brand
Eaton
GTIN
00781011171018
UPC
781011171018
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Straight Section
Packaging
Weight per each
59.712
Carton
1
Uses, Certifications, and Standards
standard
CE,UL Classified,CSA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
52 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat