24248RTSCGVNK - Encl 24X24X8 Galv N3R SC W/O Ko

Eaton

  • $320.33 (Each)
  • $320.33 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
24248RTSCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
24248 RTSCGV NK
Description
Encl 24X24X8 Galv N3R SC W/O Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 8" Length, 24" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051007572 / 00782051007572
Weight per unit
44.548 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$320.33 (Each)
Resources
Images
 
 
24248RTSCGVNK - Small Image
 
24248RTSCGVNK - Large Image
Attachments
 
 
24248RTSCGVNK - Specification Sheet
Other Links
 
 
24248RTSCGVNK - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 24248 RTSCGV NK GLV N3R SC E
Description
ENCL 24X24X8 GALV N3R SC W/O KO
Long Description
Eaton B-Line series Type 3/3R junction boxes, 24" height, 8" length, 24" width, NEMA 3R, Screw cover, RTSCGV NK enclosure, Surface mounted, Medium single door, No knockout, Embossed thru holes, Galvanized steel
Special Features
Rainhood,embossed mounting provisions,platedscrews
Product Type
GLV N3R SC Enc W/O Ko 24X24X8
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
24248 RTSCGV NK
Brand
Eaton
GTIN
00782051007572
UPC
782051007572
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
44.548
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Building Automation and MonitoringAviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures
standard
NEMA,CSA C22.2.,UL 50
You must have an account to view stock levels
These alternate items can be purchased instead of 24248RTSCGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 24248RTSCGVNK, though they may not be 100% alike.

Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 8" Length, 24" Width, ...
  • Our Part #: 24248RTSCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24248 RTSC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($572.38)
24248RTSCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$572.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 24248RTSCGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24248-RB Austin Electrical Enclosures 00707353022580
24248RTSCGVNK Eaton B-Line 00782051007572
24248RB E-Box 00806101015239
24248-SC3R-NK-NP Milbank 00784572193055
A24R248GV nVent-Thermal Management 00783510169381
24248RTSCG Unity Manufacturing 00761515353349
RSC242408G Wiegmann 00786725403165

* All prices subject to change.

false