24246RTSC - Encl 24X24X6 N3R Encl

Eaton

  • $332.82 (Each)
  • $332.82 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
24246RTSC
Manufacturer
Eaton
Manufacturer's Part Number
24246 RTSC
Description
Encl 24X24X6 N3R Encl
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 6" Length, 24" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Medium Single Door, 9, Embossed Thru Holes, Carbon Steel
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051347906 / 00782051347906
Weight per unit
40.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.82 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
24246RTSC - Small Image
 
24246RTSC - Large Image
Attachments
 
 
24246RTSC - Specification Sheet
Other Links
 
 
24246RTSC - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 6.00 In Depth X 24.00 In Height
Descriptions
Product Type
N3R SC Enc W/ Ko 24X24X6
extra long description
B-LINE 24246 RTSC N3R SC ENC W/ KO
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Description
ENCL 24X24X6 N3R ENCL
Long Description
Eaton B-Line series Type 3/3R junction boxes, 24" height, 6" length, 24" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Medium single door, 9, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Additional Information
Cable Entry
Knockouts
Mounting Type
Surface
dimensions
6.0000 IN X 24.0000 IN X 24.0000 IN
Manufacturer Information
Manufacturers Part Number
24246 RTSC
Brand
Eaton
GTIN
00782051347906
UPC
782051347906
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
40.89
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutio
standard
CSA C22.2.,NEMA,UL 50
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 24246RTSC.
Jump To:

Similar Items

Similar items are close alternatives to 24246RTSC, though they may not be 100% alike.

Unt 24246RTSCNK N3R Screw Cover Pul
  • Our Part #: 24246RTSCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24246RTSCNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($261.37)
24246RTSCNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$261.37

Each

QTY:
Each
Add
There were no add-on items found for 24246RTSC.

* All prices subject to change.