242410SCNK - Encl 24X24X10 N1 PNTD SC, NK

Eaton

  • $348.86 (Each)
  • $348.86 (Each)
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
242410SCNK
Manufacturer
Eaton
Manufacturer's Part Number
242410 SC NK
Description
Encl 24X24X10 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 10" Length, 24" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051240108 / 00782051240108
Weight per unit
45.657 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$348.86 (Each)
Resources
Images
 
 
242410SCNK - Small Image
 
242410SCNK - Large Image
Attachments
 
 
242410SCNK - Specification Sheet
Other Links
 
 
242410SCNK - Other
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
Gray
Dimensions and Weight
Size
24.00 In Width X 10.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X10 N1 PNTD SC,NK
Product Type
SC Enc W/O Ko 24X24X10
extra long description
B-LINE 242410 SC NK SC ENC W/O KO 2
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Special Features
Keyhole slots on cover, plated screws
Long Description
Eaton B-Line series Type 1 junction boxes, 24" height, 10" length, 24" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel
Additional Information
dimensions
10.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
242410 SC NK
Brand
Eaton
GTIN
00782051240108
UPC
782051240108
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
45.657
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Safety and Security SystemsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherC
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 242410SCNK.
Jump To:

Similar Items

Similar items are close alternatives to 242410SCNK, though they may not be 100% alike.

GLV SC ENC W/O KO 24X24X10
  • MFR Part #: 242410 SCGV NK
  • GTIN: 00782051002898
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 242410SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-242410SBG Austin Electrical Enclosures 00707353012529
242410SCNK Eaton B-Line 00782051240108
242410SCP E-Box 00806101004226
CS242410 Hammond Manufacturing 00623980360461
242410-SC1-NK Milbank 00784572104099
ASE24X24X10NK nVent-Thermal Management 00783510498399
242410SCNK Unity Manufacturing 00761515233207
SC242410NK Wiegmann 00786725842124
242410NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat