24208SD - Encl 24X20X8 N4 QT HC

Eaton

  • $686.95 (Each)
  • $686.95 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
24208SD
Manufacturer
Eaton
Manufacturer's Part Number
24208-SD
Description
Encl 24X20X8 N4 QT HC
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 20" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091922 / 00782051091922
Weight per unit
37.729 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$686.95 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
24208SD - Small Image
 
24208SD - Large Image
 
24208SD - Large Image
Attachments
 
 
24208SD - Specification Sheet
Other Links
 
 
24208SD - Other
 
24208SD - Other
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
Gray
Dimensions and Weight
Size
20.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X20X8 N4 QT HC
Product Type
Type 4/12 SGL Solid Door Enc, 24X20X8
extra long description
B-LINE 24208-SD TYPE 4/12 SGL SOLID
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure,24" height,8" length,20" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Additional Information
dimensions
8.0000 IN X 20.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
24208-SD
Brand
Eaton
GTIN
00782051091922
UPC
782051091922
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
37.729
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerGeneration - Renew
standard
NEMA,UL 50,CSA C22.2.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 24208SD.
Jump To:

Similar Items

Similar items are close alternatives to 24208SD, though they may not be 100% alike.

Concept Single-Door Enclosure, 24.00X20.00X8.00, Gray, Steel
  • Our Part #: CSD24208
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CSD24208
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($659.53) ·
CSD24208 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$659.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 24208SD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24208SL Austin Electrical Enclosures 00707353022603
24208-SD Eaton B-Line 00782051091922
EN4SD24208GY Hammond Manufacturing 00623980447223
MSD24208 Milbank 00784572252554
CSD24208 nVent-Thermal Management 00783510774509
WM242008NC Rittal 00639889831285
N412242008 Wiegmann 00786725347681
N412242008C Wiegmann 00786725859115

* All prices subject to change.

Begin Live Chat